Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 32V144 Propeller 4 Inch Diameter x 5/8 Inch 316 Stainless Steel | AC6CAH

DAYTON 32V144 Propeller 4 Inch Diameter x 5/8 Inch 316 Stainless Steel

Item: AC6CAH Model: 32V144
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller, 4" Dia. x 5/8"
Accessory Type316 Stainless Steel
Blade Diameter4"
Bore Diameter0.63"
Pitch TypeMachine Pitch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)6.86
Ship width (cm)6.35
HS code8479909496
Country of OriginCN

Product Variants

ProductModelAccessory TypePrice
DAYTON 32V143 Propeller 4 Inch Diameter x 1/2 Inch 316 Stainless Steel | AC6CAG 32V143316 Stainless Steel€97.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32V144 Propeller 4 Inch Diameter x 5/8 Inch 316 Stainless Steel
€134.06 /unit