Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0385.25107 Rear-Mount Gripper With Serrated Face, 25 mm Dia, M6, 10 mm Height, Serrated, Carbide | CR7APU

KIPP K0385.25107 Rear-Mount Gripper With Serrated Face, 25 mm Dia, M6, 10 mm Height, Serrated, Carbide

Item: CR7APU Model: K0385.25107Cross Ref: 801XH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Body ConstructionBlack Oxide Coated Steel Body
Body MaterialSteel
FinishBlack Oxide
For Use WithClamping Arms, Clamping Fixtures, Clamping Jaws, Gripping Systems, Self Aligning Pads
Gripper ConstructionSerrated Carbide Face
Outside Diameter25 mm
Overall Height10 mm
Overall ShapeRound
Pad TextureSerrated
System Of MeasurementMetric
Thread Depth6 mm
Thread SizeM6
Top Surface MaterialCarbide

Shipping Info:

Ship weight (kg) 0.0356
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
KIPP K0385.10107 Rear-Mount Gripper With Serrated Face, 10 mm Dia, M5, 10 mm Height, Serrated, Carbide | CR7AJE K0385.10107K0385.10107€31.26
KIPP K0385.12107 Rear-Mount Gripper With Serrated Face, 12 mm Dia, M5, 10 mm Height, Serrated, Carbide | CR7AJF K0385.12107K0385.12107€31.56
KIPP K0385.16107 Rear-Mount Gripper With Serrated Face, 16 mm Dia, M6, 10 mm Height, Serrated, Carbide | CR7AJG K0385.16107K0385.16107€41.04
KIPP K0385.20107 Rear-Mount Gripper With Serrated Face, 20 mm Dia, M6, 10 mm Height, Serrated, Carbide | CR7AJH K0385.20107K0385.20107€46.95
KIPP K0385.10102 Through-Hole Tapped Gripper w/Flat Face, 10 mm Dia, M5, 10 mm Height, Flat Face | CR7APG K0385.10102K0385.10102€14.81
KIPP K0385.10122 Through-Hole Tapped Gripper w/Flat Face, 10 mm Dia, M5, 12 mm Height, Flat Face | CR7APH K0385.10122K0385.10122€15.51
KIPP K0385.12102 Through-Hole Tapped Gripper w/Flat Face, 12 mm Dia, M5, 10 mm Height, Flat Face | CR7APJ K0385.12102K0385.12102€15.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0385.25107 Rear-Mount Gripper With Serrated Face, 25 mm Dia, M6, 10 mm Height, Serrated, Carbide
€69.53 /unit