Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0385.125125 Counterbored Insert With Diamond Face, 25 mm Dia, 6.6 mm Bore Dia, 12 mm Ht, Abrasive Grit | CR6ZYQ

KIPP K0385.125125 Counterbored Insert With Diamond Face, 25 mm Dia, 6.6 mm Bore Dia, 12 mm Ht, Abrasive Grit

Item: CR6ZYQ Model: K0385.125125Cross Ref: 801XE4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbore
Body ConstructionStainless Steel Body
Body MaterialStainless Steel
Hole TypeCounterbored Hole
Outside Diameter25 mm
Overall Height12 mm
Overall ShapeRound
Pad TextureAbrasive Grit

Shipping Info:

Ship weight (kg) 0.0374
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
KIPP K0385.110105 Counterbored Insert With Diamond Face, 10 mm Dia, 3.4 mm Bore Dia, 10 mm Ht, Abrasive Grit | CR6ZYF K0385.110105K0385.110105€25.80
KIPP K0385.110125 Counterbored Insert With Diamond Face, 10 mm Dia, 3.4 mm Bore Dia, 12 mm Ht, Abrasive Grit | CR6ZYG K0385.110125K0385.110125€26.66
KIPP K0385.112105 Counterbored Insert With Diamond Face, 12 mm Dia, 4.5 mm Bore Dia, 10 mm Ht, Abrasive Grit | CR6ZYH K0385.112105K0385.112105€28.84
KIPP K0385.112125 Counterbored Insert With Diamond Face, 12 mm Dia, 4.5 mm Bore Dia, 12 mm Ht, Abrasive Grit | CR6ZYJ K0385.112125K0385.112125€29.08
KIPP K0385.116105 Counterbored Insert With Diamond Face, 16 mm Dia, 5.5 mm Bore Dia, 10 mm Ht, Abrasive Grit | CR6ZYK K0385.116105K0385.116105€37.75
KIPP K0385.116125 Counterbored Insert With Diamond Face, 16 mm Dia, 5.5 mm Bore Dia, 12 mm Ht, Abrasive Grit | CR6ZYL K0385.116125K0385.116125€38.24
KIPP K0385.120105 Counterbored Insert With Diamond Face, 20 mm Dia, 6.6 mm Bore Dia, 10 mm Ht, Abrasive Grit | CR6ZYM K0385.120105K0385.120105€37.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0385.125125 Counterbored Insert With Diamond Face, 25 mm Dia, 6.6 mm Bore Dia, 12 mm Ht, Abrasive Grit
€56.19 /unit