Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0351.5082 Flattened Ball-End Locating Pin, Flattened Ball End, Stainless Steel | CR7CAD

KIPP K0351.5082 Flattened Ball-End Locating Pin, Stainless Steel

Item: CR7CAD Model: K0351.5082Cross Ref: 801X61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Head Dia.8 mm
Head Height8 mm
Head ShapeFlattened Ball End
MaterialStainless Steel
Shank Chamfer Angle30°
Shank Length6 mm
Shank Outside Diameter6 mm
ShoulderedNo
System Of MeasurementMetric
Head Diameter8 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0351.5082 Flattened Ball-End Locating Pin, Stainless Steel
€100.84 /unit