Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0351.122 Flattened Ball-End Locating Pin, Flattened Ball End, Tool Steel, 8 mm Shank Outside Dia | CR7DYK

KIPP K0351.122 Flattened Ball-End Locating Pin, Tool Steel, 8 mm Shank Outside Dia

Item: CR7DYK Model: K0351.122Cross Ref: 615V82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Head Dia.12 mm
Head Height12 mm
Head ShapeFlattened Ball End
MaterialTool Steel
Shank Chamfer Angle30°
Shank Length8 mm
Shank Outside Diameter8 mm
ShoulderedNo
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0351.122 Flattened Ball-End Locating Pin, Tool Steel, 8 mm Shank Outside Dia
€86.47 /unit