Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0350.20 Locating Pin w/Ball End, Ball End, Tool Steel, 20 mm Shank Outside Dia, 25 mm Shank Length | CR7EBD

KIPP K0350.20 Locating Pin With Ball End, Tool Steel, 20 mm Shank Outside Dia, 25 mm Shank Length

Item: CR7EBD Model: K0350.20Cross Ref: 615V59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Head Dia.20 mm
Head Height20 mm
Head ShapeBall End
MaterialTool Steel
Shank Chamfer Angle30°
Shank Length25 mm
Shank Outside Diameter20 mm
ShoulderedNo
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0350.20 Locating Pin With Ball End, Tool Steel, 20 mm Shank Outside Dia, 25 mm Shank Length
€75.33 /unit