Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0299.116030 Threaded Positioning Feet, External Threads, Flat, Steel, M16 Thread Size | CR7AFD

KIPP K0299.116030 Threaded Positioning Feet, External Threads, Flat, Steel, M16 Thread Size

Item: CR7AFD Model: K0299.116030Cross Ref: 615V03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeet
Body MaterialCarbon Steel
Face DesignFlat
FinishBlack Oxide
Head Height30 mm
Hex Width27 mm
Mounting TypeExternal Threads
Overall Length54 mm
System Of MeasurementMetric
Thread Length24 mm
Thread SizeM16
Top Face Diameter27 mm
Top Face MaterialSteel

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHead HeightBody MaterialFace DesignHex WidthThread LengthTop Face MaterialTop Face DiameterPrice
KIPP K0298.2152 Threaded Positioning Feet, External Threads, Convex, Steel, M10 Thread Size, Black Oxide | CR7ABA K0298.215227 mm15 mmSteelConvex19 mm12 mmSteel-€37.55
KIPP K0298.215 Threaded Positioning Feet, External Threads, Convex, Steel, M12 Thread Size, Black Oxide | CR7ABB K0298.21529 mm15 mmSteelConvex22 mm14 mmSteel-€54.96
KIPP K0298.210 Threaded Positioning Feet, External Threads, Convex, Steel, M12 Thread Size, Black Oxide | CR7ABC K0298.21024 mm10 mmSteelConvex22 mm14 mmSteel-€48.62
KIPP K0298.2151 Threaded Positioning Feet, External Threads, Convex, Steel, M16 Thread Size, Black Oxide | CR7ABD K0298.215134 mm15 mmSteelConvex30 mm19 mmSteel-€87.00
KIPP K0298.2201 Threaded Positioning Feet, External Threads, Convex, Steel, M16 Thread Size, Black Oxide | CR7ABE K0298.220139 mm20 mmSteelConvex30 mm19 mmSteel-€82.73
KIPP K0298.208 Threaded Positioning Feet, External Threads, Convex, Steel, M6 Thread Size | CR7ABF K0298.20816 mm8 mmSteelConvex13 mm8 mmSteel-€29.08
KIPP K0298.2104 Threaded Positioning Feet, External Threads, Convex, Steel, M6 Thread Size, Black Oxide | CR7ABG K0298.210420 mm10 mmSteelConvex13 mm10 mmSteel-€30.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0299.116030 Threaded Positioning Feet, External Threads, Flat, Steel, M16 Thread Size
€49.21 /unit