Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0298.6201 Tapped Positioning Feet, Internal Threads, Serrated, M10 Thread Size, Steel | CR7DVQ

KIPP K0298.6201 Tapped Positioning Feet, Internal Threads, Serrated, M10 Thread Size, Steel

Item: CR7DVQ Model: K0298.6201Cross Ref: 801X28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeet
Body MaterialSteel
Face DesignSerrated
FinishBlack Oxide
Head Height20 mm
Hex Width19 mm
Mounting TypeInternal Threads
Overall Length20 mm
System Of MeasurementMetric
Thread Length10 mm
Thread SizeM10
Top Face Diameter19 mm
Top Face MaterialSteel
Mount TypeInternal Threads
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHead HeightFace DesignHex WidthThread LengthTop Face DiameterStyleFinishPrice
KIPP K0298.4201 Tapped Positioning Feet, Internal Threads, Flat, M10 Thread Size, 10 mm Thread Length | CR7DVA K0298.420120 mm20 mmFlat19 mm10 mm19 mm-Black Oxide€37.55
KIPP K0298.4401 Tapped Positioning Feet, Internal Threads, Flat, M10 Thread Size, 15 mm Thread Length | CR7DVB K0298.440140 mm40 mmFlat19 mm15 mm19 mm-Black Oxide€41.83
KIPP K0298.420 Tapped Positioning Feet, Internal Threads, Flat, M12 Thread Size, 10 mm Thread Length | CR7DVC K0298.42020 mm20 mmFlat22 mm10 mm22 mm-Black Oxide€45.87
KIPP K0298.425 Tapped Positioning Feet, Internal Threads, Flat, M12 Thread Size, 15 mm Thread Length | CR7DVD K0298.42525 mm25 mmFlat22 mm15 mm22 mm-Black Oxide€47.10
KIPP K0298.430 Tapped Positioning Feet, Internal Threads, Flat, M12 Thread Size, 20 mm Thread Length | CR7DVE K0298.43030 mm30 mmFlat22 mm20 mm22 mm-Black Oxide€53.34
KIPP K0298.440 Tapped Positioning Feet, Internal Threads, Flat, M12 Thread Size, 25 mm Thread Length | CR7DVF K0298.44040 mm40 mmFlat22 mm25 mm22 mmDBlack Oxide€50.81
KIPP K0298.450 Tapped Positioning Feet, Internal Threads, Flat, M12 Thread Size, 25 mm Thread Length | CR7DVG K0298.45050 mm50 mmFlat22 mm25 mm22 mmDBlack Oxide€50.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0298.6201 Tapped Positioning Feet, Internal Threads, Serrated, M10 Thread Size, Steel
€42.52 /unit