Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0293.308 Stepped Round Locating P Inch, Cylindrical, Shouldered, Tool Steel, 6 mm Shank Outside Dia | CR7EAH

KIPP K0293.308 Stepped Round Locating Pin, Cylindrical, Shouldered, Tool Steel, 6 mm Shank Outside Dia

Item: CR7EAH Model: K0293.308Cross Ref: 615U28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Head Chamfer Length6 mm
Head Dia.8 mm
Head Height16 mm
Head ShapeCylindrical
MaterialTool Steel
Shank Chamfer Angle15°
Shank Length9 mm
Shank Outside Diameter6 mm
Shoulder Height3 mm
ShoulderedYes
System Of MeasurementMetric
Head Diameter8 mm
StandardsDIN 6321, ROHS

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0293.308 Stepped Round Locating Pin, Cylindrical, Shouldered, Tool Steel, 6 mm Shank Outside Dia
€28.37 /unit