Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.3102X20 Adjustable Handles 0.78 M10 Orange | AE9DLT 6HUA0

KIPP K0270.3102X20 Adjustable Handles 0.78 M10 Orange

Item: AE9DLT Model: K0270.3102X20Cross Ref: 6HUA0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsStainless Steel
FinishMatte
Height2.89"
MaterialThermoplastic
Overall Length3.58"
Screw Length0.78"
StyleNovo Grip
Thread TypeExternal
Components MaterialStainless Steel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length80 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height37 mm
Max Handle Height58 mm
Measurement SystemMetric
Min Handle Height53.5 mm
Mounting TypeThreaded Stud
Overall Height78 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length20 mm
Thread MaterialStainless Steel
Thread SizeM10
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.2081 Adjustable Handle M8 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPW 3DEN2 K0270.2081Plastic1.79"Internal-€21.31
KIPP K0270.3081 Adjustable Handle M8 Internal Stainless Steel 3.58 Modern Design Ng | AC8RPZ 3DEN5 K0270.3081Plastic2.26"Internal-€25.53
KIPP K0270.3101 Adjustable Handle M10 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQA 3DEN6 K0270.3101Plastic2.26"Internal-€26.21
KIPP K0270.4101 Adjustable Handle M10 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQD 3DEN9 K0270.4101Plastic2 16/25"Internal-€37.65
KIPP K0270.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Modern Design Ng | AC8TCT 3DGC5 K0270.2081X15Plastic2.22"External-€23.24
KIPP K0270.2081X20 Adjustable Handle M8 External Stainless Steel 0.78 2.93 Modern Design Ng | AC8TCV 3DGC7 K0270.2081X20Plastic2.42"External-€23.24
KIPP K0270.2081X25 Adjustable Handle M8 External Stainless Steel 0.99 2.93 Modern Design Ng | AC9GVW 3GHN9 K0270.2081X25Plastic2.62"External-€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.3102X20 Adjustable Handles 0.78 M10 Orange
€31.84 /unit