Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.20684X60 Adjustable Handles 2.36 M6 Red | AE9QYJ 6LNH9

KIPP K0270.20684X60 Adjustable Handles 2.36 M6 Red

Item: AE9QYJ Model: K0270.20684X60Cross Ref: 6LNH9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorRed
ComponentsStainless Steel
FinishMatte
Height4"
MaterialThermoplastic
Overall Length2.93"
Screw Length2 9/25"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height105.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.1061 Adjustable Handle M6 Internal Stainless Steel 1.85 Modern Design Ng | AC8RPQ 3DEL6 K0270.1061Plastic1 7/25"Internal-€18.04
KIPP K0270.2061 Adjustable Handle M6 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPV 3DEN1 K0270.2061Plastic1.79"Internal-€21.31
KIPP K0270.1061X10 Adjustable Handle M6 External Stainless Steel 0.39 1.85 Modern Design Ng | AC8TAT 3DFV4 K0270.1061X10Plastic1.57"External-€19.36
KIPP K0270.1061X15 Adjustable Handle M6 External Stainless Steel 0.59 1.85 Modern Design Ng | AC8TAV 3DFV6 K0270.1061X15Plastic1.77"External-€19.36
KIPP K0270.1061X20 Adjustable Handle M6 External Stainless Steel 0.78 1.85 Modern Design Ng | AC8TAX 3DFV8 K0270.1061X20Plastic1.99"External-€19.36
KIPP K0270.1061X25 Adjustable Handle M6 External Stainless Steel 0.99 1.85 Modern Design Ng | AC8TAZ 3DFW1 K0270.1061X25Plastic2 4/25"External-€19.36
KIPP K0270.1061X30 Adjustable Handle M6 External Stainless Steel 1.18 1.85 Modern Design Ng | AC8TBB 3DFW3 K0270.1061X30Plastic2 9/25"External-€19.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.20684X60 Adjustable Handles 2.36 M6 Red
€27.22 /unit