Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4122X45 Adjustable Handles 1.77 M12 Orange | AE9HMC 6JUK2

KIPP K0269.4122X45 Adjustable Handles 1.77 M12 Orange

Item: AE9HMC Model: K0269.4122X45Cross Ref: 6JUK2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height4.17"
MaterialThermoplastic
Overall Length4.29"
Screw Length1.77"
StyleNovo Grip
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightTypeMaterialComponentsPrice
KIPP K0269.41216X20 Adjustable Handles 0.78 M12 Yellow | AE9HLJ 6JUH5 K0269.41216X203.19"External ThreadThermoplasticSteel€19.31
KIPP K0269.41216X25 Adjustable Handles 0.99 M12 Yellow | AE9HLK 6JUH6 K0269.41216X253.37"External ThreadThermoplasticSteel€19.13
KIPP K0269.41216X30 Adjustable Handles 1.18 M12 Yellow | AE9HLL 6JUH7 K0269.41216X303.58"External ThreadThermoplasticSteel€19.36
KIPP K0269.41216X35 Adjustable Handles 1.38 M12 Yellow | AE9HLM 6JUH8 K0269.41216X353.78"External ThreadThermoplasticSteel€20.36
KIPP K0269.41216X40 Adjustable Handles 1.57 M12 Yellow | AE9HLN 6JUH9 K0269.41216X403.98"External ThreadThermoplasticSteel€20.60
KIPP K0269.41216X45 Adjustable Handles 1.77 M12 Yellow | AE9HLP 6JUJ0 K0269.41216X454.17"External ThreadThermoplasticSteel€20.20
KIPP K0269.41216X50 Adjustable Handles 1.99 M12 Yellow | AE9HLQ 6JUJ1 K0269.41216X504.37"External ThreadThermoplasticSteel€20.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4122X45 Adjustable Handles 1.77 M12 Orange
€22.43 /unit