Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.30886X15 Adjustable Handles 0.59 M8 Green | AE9GXB 6JTC5

KIPP K0269.30886X15 Adjustable Handles 0.59 M8 Green

Item: AE9GXB Model: K0269.30886X15Cross Ref: 6JTC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorGreen
ComponentsSteel
FinishMatte
Height2.7"
MaterialThermoplastic
Overall Length3.58"
Screw Length0.59"
StyleNovo Grip
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.30886X25 Adjustable Handle Green 8 x 25 | AA7JWG 16A773 K0269.30886X25External ThreadPlastic3.09"Steel€15.26
KIPP K0269.4101X70 Adjustable Handle Black 10 x 70 | AA7JWH 16A774 K0269.4101X70External ThreadPlastic5.15"Steel€21.11
KIPP K0269.1A01 Adjustable Handle 10-24 Internal 1.85 Modern Design Ng | AC8RNT 3DEJ3 K0269.1A01Internal ThreadPlastic1 7/25"-€9.21
KIPP K0269.2081 Adjustable Handle M8 Internal 2.93 Modern Design Ng | AC8RNY 3DEJ8 K0269.2081Internal ThreadPlastic1.79"Steel€11.36
KIPP K0269.3081 Adjustable Handle M8 Internal 3.58 Modern Design Ng | AC8RPB 3DEK2 K0269.3081Internal ThreadPlastic2.26"-€13.73
KIPP K0269.3101 Adjustable Handle M10 Internal 3.58 Modern Design Ng | AC8RPC 3DEK3 K0269.3101Internal ThreadPlastic2.26"-€14.00
KIPP K0269.4101 Adjustable Handle M10 Internal 4.29 Modern Design Ng | AC8RPF 3DEK6 K0269.4101Internal ThreadPlastic2 16/25"-€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.30886X15 Adjustable Handles 0.59 M8 Green
€16.74 /unit