Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A216X45 Adjustable Handles 1.77 1/4-20 Yellow | AE9CPZ 6HRC7

KIPP K0269.2A216X45 Adjustable Handles 1.77 1/4-20 Yellow

Item: AE9CPZ Model: K0269.2A216X45Cross Ref: 6HRC7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height3.41"
MaterialThermoplastic
Overall Length2.93"
Screw Length1.77"
StyleNovo Grip
Thread Size1/4"-20
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height90.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length45 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHeightMaterialComponentsPrice
KIPP K0269.2A216X15 Adjustable Handles 0.59 1/4-20 Yellow | AE9CPT 6HRC1 K0269.2A216X15External Thread2.22"ThermoplasticSteel€12.51
KIPP K0269.2A216X20 Adjustable Handles 0.78 1/4-20 Yellow | AE9CPU 6HRC2 K0269.2A216X20External Thread2.42"ThermoplasticSteel€12.47
KIPP K0269.2A216X25 Adjustable Handles 0.99 1/4-20 Yellow | AE9CPV 6HRC3 K0269.2A216X25External Thread2.62"ThermoplasticSteel€11.99
KIPP K0269.2A216X30 Adjustable Handles 1.18 1/4-20 Yellow | AE9CPW 6HRC4 K0269.2A216X30External Thread2.81"ThermoplasticSteel€12.51
KIPP K0269.2A216X35 Adjustable Handles 1.38 1/4-20 Yellow | AE9CPX 6HRC5 K0269.2A216X35External Thread3.01"ThermoplasticSteel€13.45
KIPP K0269.2A216X40 Adjustable Handles 1.57 1/4-20 Yellow | AE9CPY 6HRC6 K0269.2A216X40External Thread3.21"ThermoplasticSteel€13.64
KIPP K0269.2A216X50 Adjustable Handles 1.99 1/4-20 Yellow | AE9CQA 6HRC8 K0269.2A216X50External Thread3 3/5"ThermoplasticSteel€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A216X45 Adjustable Handles 1.77 1/4-20 Yellow
€14.91 /unit