Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0269.2A21X55 Adjustable Handle 1/4-20 External 2.16 2.93 Modern Design Ng | AC8RVC 3DFC1

KIPP K0269.2A21X55 Adjustable Handle 1/4-20 External 2.16 2.93 Modern Design Ng

Item: AC8RVC Model: K0269.2A21X55Cross Ref: 3DFC1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height3 4/5"
Knob TypeModern Design
MaterialPlastic
Overall Length2.93"
Screw Length2 4/25"
StyleNovo Grip
Thread Size1/4"-20
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle Length65 mm
Handle TypeTeardrop
Max Handle Height45.5 mm
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height100.5 mm
StandardsDIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)8.89
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHeightMaterialPrice
KIPP K0269.1A21 Adjustable Handle 1/4-20 Internal 1.85 Modern Design Ng | AC8RNV 3DEJ5 K0269.1A21Internal Thread1 7/25"Plastic€9.57
KIPP K0269.2A21 Adjustable Handle 1/4-20 Internal 2.93 Modern Design Ng | AC8RNZ 3DEJ9 K0269.2A21Internal Thread1.79"Plastic€11.36
KIPP K0269.1A21X10 Adjustable Handle 1/4-20 External 0.39 1.85 Modern Design Ng | AC8RTB 3DEV8 K0269.1A21X10External Thread1.57"Plastic€10.53
KIPP K0269.1A21X15 Adjustable Handle 1/4-20 External 0.59 1.85 Modern Design Ng | AC8RTC 3DEV9 K0269.1A21X15External Thread1.77"Plastic€10.53
KIPP K0269.1A21X20 Adjustable Handle 1/4-20 External 0.78 1.85 Modern Design Ng | AC8RTD 3DEW1 K0269.1A21X20External Thread1.99"Plastic€10.53
KIPP K0269.1A21X25 Adjustable Handle 1/4-20 External 0.99 1.85 Modern Design Ng | AC8RTE 3DEW2 K0269.1A21X25External Thread2 4/25"Plastic€10.53
KIPP K0269.1A21X30 Adjustable Handle 1/4-20 External 1.18 1.85 Modern Design Ng | AC8RTF 3DEW3 K0269.1A21X30External Thread2 9/25"Plastic€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A21X55 Adjustable Handle 1/4-20 External 2.16 2.93 Modern Design Ng
€16.74 /unit