Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.1A21X25 Adjustable Handle 1/4-20 External 0.99 1.85 Modern Design Ng | AC8RTE 3DEW2

KIPP K0269.1A21X25 Adjustable Handle 1/4-20 External 0.99 1.85 Modern Design Ng

Item: AC8RTE Model: K0269.1A21X25Cross Ref: 3DEW2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height2 4/25"
Knob TypeModern Design
MaterialPlastic
Overall Length1.85"
Screw Length0.99"
StyleNovo Grip
Thread Size1/4"-20
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length40 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height24.5 mm
Max Handle Height33.5 mm
Measurement SystemInch
Min Handle Height30 mm
Mounting TypeThreaded Stud
Overall Height58.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length25 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHeightMaterialPrice
KIPP K0269.1A21 Adjustable Handle 1/4-20 Internal 1.85 Modern Design Ng | AC8RNV 3DEJ5 K0269.1A21Internal Thread1 7/25"Plastic€9.57
KIPP K0269.2A21 Adjustable Handle 1/4-20 Internal 2.93 Modern Design Ng | AC8RNZ 3DEJ9 K0269.2A21Internal Thread1.79"Plastic€11.36
KIPP K0269.1A21X10 Adjustable Handle 1/4-20 External 0.39 1.85 Modern Design Ng | AC8RTB 3DEV8 K0269.1A21X10External Thread1.57"Plastic€10.53
KIPP K0269.1A21X15 Adjustable Handle 1/4-20 External 0.59 1.85 Modern Design Ng | AC8RTC 3DEV9 K0269.1A21X15External Thread1.77"Plastic€10.53
KIPP K0269.1A21X20 Adjustable Handle 1/4-20 External 0.78 1.85 Modern Design Ng | AC8RTD 3DEW1 K0269.1A21X20External Thread1.99"Plastic€10.53
KIPP K0269.1A21X30 Adjustable Handle 1/4-20 External 1.18 1.85 Modern Design Ng | AC8RTF 3DEW3 K0269.1A21X30External Thread2 9/25"Plastic€10.53
KIPP K0269.1A21X35 Adjustable Handle 1/4-20 External 1.38 1.85 Modern Design Ng | AC8RTG 3DEW4 K0269.1A21X35External Thread2 14/25"Plastic€11.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.1A21X25 Adjustable Handle 1/4-20 External 0.99 1.85 Modern Design Ng
€11.50 /unit