Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.1A184X15 Adjustable Handles 0.59 10-32 Red | AE9RDW 6LRH2

KIPP K0269.1A184X15 Adjustable Handles 0.59 10-32 Red

Item: AE9RDW Model: K0269.1A184X15Cross Ref: 6LRH2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorRed
ComponentsSteel
FinishMatte
Height1.77"
MaterialThermoplastic
Overall Length1.85"
Screw Length0.59"
StyleNovo Grip
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length40 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height24.5 mm
Max Handle Height33.5 mm
Measurement SystemInch
Min Handle Height30 mm
Mounting TypeThreaded Stud
Overall Height48.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length15 mm
Thread MaterialSteel
Thread Size#10-32
Thread StandardUNF

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHeightMaterialComponentsPrice
KIPP K0269.1A116 Adjustable Handles 10-32 Yellow | AE9LKL 6KNK5 K0269.1A116Internal Thread1 7/25"ThermoplasticSteel€9.57
KIPP K0269.1A12 Adjustable Handles 10-32 Orange | AE9LKM 6KNK6 K0269.1A12Internal Thread1 7/25"ThermoplasticSteel€9.57
KIPP K0269.1A184 Adjustable Handles 10-32 Red | AE9LKN 6KNK7 K0269.1A184Internal Thread1 7/25"ThermoplasticSteel€9.57
KIPP K0269.1A186 Adjustable Handles 10-32 Green | AE9LKP 6KNK8 K0269.1A186Internal Thread1 7/25"ThermoplasticSteel€9.57
KIPP K0269.1A187 Adjustable Handles 10-32 Blue | AE9LKQ 6KNK9 K0269.1A187Internal Thread1 7/25"ThermoplasticSteel€9.57
KIPP K0269.1A116X10 Adjustable Handles 0.39 10-32 Yellow | AE9RDA 6LRF3 K0269.1A116X10External Thread1.57"ThermoplasticSteel€10.53
KIPP K0269.1A116X15 Adjustable Handles 0.59 10-32 Yellow | AE9RDB 6LRF4 K0269.1A116X15External Thread1.77"ThermoplasticSteel€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.1A184X15 Adjustable Handles 0.59 10-32 Red
€11.50 /unit