Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0251.0AEX20 Mushroom Knob 8-32 External Stainless Steel 0.78 1.61 0.75 | AC8RNN 3DEG9

KIPP K0251.0AEX20 Mushroom Knob 8-32 External Stainless Steel 0.78 1.61 0.75

Item: AC8RNN Model: K0251.0AEX20Cross Ref: 3DEG9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMushroom Knob
ColorBlack
Diameter3/4"
FinishMatte
MaterialThermoplastic
Overall Length1.61"
Screw Length0.78"
StyleNovo Grip
Thread TypeExternal
Base Diameter13 mm
Base Height10 mm
FeaturesSteel Trivalent Blue Passivated, Stainless Steel Bright
Knob Diameter21 mm
Knob MaterialThermoplastic
Knob TypePull
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height21 mm
Thread Length20 mm
Thread MaterialStainless Steel
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)4.06
Ship width (cm)2.03
HS code3926902500
Country of OriginDE

Product Variants

ProductModelThread TypeMaterialDiameterTypePrice
KIPP K0251.0AE Mushroom Knob 8-32 Internal Stainless Steel 0.83 0.75 | AC8RMY 3DEE7 K0251.0AEInternalThermoplastic3/4"-€4.94
KIPP K0251.AE Mushroom Knob 8-32 Internal 0.83 0.75 | AC8RNA 3DEF2 K0251.AE-Thermoplastic3/4"Internal Thread€3.20
KIPP K0251.0AEX10 Mushroom Knob 8-32 External Stainless Steel 0.39 1.22 0.75 | AC8RNM 3DEG8 K0251.0AEX10ExternalThermoplastic3/4"-€4.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0251.0AEX20 Mushroom Knob 8-32 External Stainless Steel 0.78 1.61 0.75
€4.48 /unit