Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0247.0105 Knurled Knob Internal Stainless Steel 0.87 M5 0.83 | AC8QYU 3DCH8

KIPP K0247.0105 Knurled Knob Internal Stainless Steel 0.87 M5 0.83

Item: AC8QYU Model: K0247.0105Cross Ref: 3DCH8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurled Knob
ColorBlack
ComponentsStainless Steel
Diameter0.83"
FeaturesHigh Ergonomic Functionality, Novo Grip
FinishMatte
Handle MaterialStainless Steel, Thermoplastic
Handle TypeKnurled Round
Knob TypeNovo Grip
MaterialThermoplastic
Overall Length0.87"
Tap TypeBlind Hole
TypeInternal Thread
Base Diameter14 mm
Base Height8 mm
Knob Diameter21 mm
Knob MaterialThermoplastic
Measurement SystemMetric
Mounting TypeThreaded Bushing
Overall Height22 mm
StandardsROHS
Thread SizeM5

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)2.29
Ship width (cm)2.03
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeComponentsHandle TypeMaterialDiameterTap TypePrice
KIPP K0247.0105X10 Knurled Knob External Stainless Steel 0.39 1.26 M5 0.83 | AC8QYV 3DCH9 K0247.0105X10External ThreadStainless SteelKnurled RoundThermoplastic0.83"-€6.20
KIPP K0247.0105X25 Knurled Knob External Stainless Steel 0.99 1.85 M5 0.83 | AC8QYW 3DCJ3 K0247.0105X25External ThreadStainless SteelKnurled RoundThermoplastic0.83"-€5.85
KIPP K0247.105X10 Knurled Knob External 0.39 1.26 M5 0.83 | AC9GCT 3GFJ4 K0247.105X10External ThreadSteelKnurled RoundThermoplastic0.83"-€3.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0247.0105 Knurled Knob Internal Stainless Steel 0.87 M5 0.83
€5.32 /unit