Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0155.2AE Star Grip Knob 8-32 Internal 0.63 0.98 K | AC8TBD 3DFW5

KIPP K0155.2AE Star Grip Knob 8-32 Internal 0.63 0.98 K

Item: AC8TBD Model: K0155.2AECross Ref: 3DFW5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter0.98"
FinishMatte
Knob TypeStar Grip
MaterialThermoplastic
Overall Length0.63"
StyleK
TypeInternal Thread
Base Diameter12 mm
Base Height8 mm
Knob Diameter25 mm
Knob MaterialThermoplastic
Measurement SystemInch
Mounting TypeThreaded Hole
Overall Height16 mm
StandardsDIN 6336
Tap TypeBlind Hole
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)2.54
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelDiameterTypeMaterialHandle TypeTap TypeHandle MaterialCollar MaterialPrice
KIPP K0155.204 Star Grip Knob M4 Internal 0.63 0.98 K | AC8RZQ 3DFR6 K0155.2040.98"Internal ThreadThermoplasticStarBlind HolePlastic, Steel-€1.98
KIPP K0153.208 Star Knob M8 Internal 0.98 1.57 Steel Collar | AC8THC 3DHE4 K0153.2081.57"Internal ThreadThermoplasticStarBlind HolePlastic, SteelSteel€5.35
KIPP K0153.2081 Star Knob M8 Internal 1.26 1.99 Steel Collar | AC8THD 3DHE5 K0153.20811.99"Internal ThreadThermoplasticStarBlind HolePlastic, SteelSteel€6.60
KIPP K0153.2A21 Star Knob 1/4-20 Internal 0.98 Steel Collar | AC8THJ 3DHF3 K0153.2A211.57"Internal ThreadThermoplasticStarBlind HolePlastic, SteelSteel€5.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0155.2AE Star Grip Knob 8-32 Internal 0.63 0.98 K
€2.61 /unit