GROVE GEAR NH8520603.32 | AY8PKH

GROVE GEAR NH8520603.32 NH-HMQ852-30-H1-180-32 Worm Reducer, 30:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY8PKH Model: NH8520603.32Cross Ref: NH-HMQ852-30-H1-180-32
In Stock

Get it by Thursday, Jun 12

€6,616.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code32
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm10.538 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp10 269/500 hp
Max. Input Hp10.538 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2"
Output Hp8 91/100 hp
Output Key Size1/2" x 3.38"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating3412
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque9627 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight210 lbs.

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)47.63
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft Dia.Output Shaft TypeGear TypeInput RpmHousing MaterialPrice
GROVE GEAR NH8520604.35 | AX7KJU NH8520604.358 21/200 hp180TC9419 lbs.-in.-Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520607.32 | AX8UNP NH8520607.322.906 hp180TC5478 lbs.-in.-Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520610.55 | AX8UNQ NH8520610.5528 1/10 hp210TC7213 lbs.-in.-Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520623.43 | AX9LYQ NH8520623.4323 3/20 hp250TC7827 lbs.-in.2.688"Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520606.39 | AY3DGA NH8520606.395.816 hp180TC9212 lbs.-in.-Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520604.55 | AY3FHE NH8520604.558 21/200 hp180TC9419 lbs.-in.-Hollow ShaftWorm1750 RPMCast Iron€6,616.82
GROVE GEAR NH8520622.32 | AY3GVK NH8520622.3228 1/10 hp250TC7213 lbs.-in.2"Hollow ShaftWorm1750 RPMCast Iron€6,616.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8520603.32 NH-HMQ852-30-H1-180-32 Worm Reducer, 30:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron
€6,616.82 /unit