Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0154.410X25 Star Knob M10 External 0.99 2.24 Stainless Steel Insert | AC9HCB 3GJN1

KIPP K0154.410X25 Star Knob M10 External 0.99 2.24 Stainless Steel Insert

Item: AC9HCB Model: K0154.410X25Cross Ref: 3GJN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter1.99"
FinishMatte
Handle MaterialPlastic, Stainless Steel
Handle TypeStar
Knob TypeStar Grip
MaterialThermoplastic
Overall Length2 6/25"
Screw Length0.99"
StyleInsert
TypeExternal Thread
Base Diameter22 mm
Base Height17 mm
FeaturesBright Threaded Pin
Knob Diameter50 mm
Knob MaterialThermoplastic
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height32 mm
StandardsDIN 6336
Thread Length25 mm
Thread MaterialStainless Steel
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.08
Ship length (cm)5.84
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeDiameterHandle MaterialHandle TypeMaterialTap TypeCollar MaterialPrice
KIPP K0155.210 Star Grip Knob M10 Internal 1.26 1.99 K | AC8RZZ 3DFT5 K0155.210Internal Thread1.99"Plastic, SteelStarThermoplasticBlind Hole-€4.86
KIPP K0153.210 Star Knob M10 Internal 1.26 1.99 Steel Collar | AC8THE 3DHE6 K0153.210Internal Thread1.99"Plastic, SteelStarThermoplasticBlind HoleSteel€6.72
KIPP K0153.2101 Star Knob M10 Internal 1.57 2.48 Steel Collar | AC8THF 3DHE7 K0153.2101Internal Thread2 12/25"Plastic, SteelStarThermoplasticBlind HoleSteel€9.90
KIPP K0155.4101X15 Star Grip Knob M10 External 0.59 1.85 1.99 L | AC9GXV 3GHW3 K0155.4101X15External Thread1.99"Plastic, SteelStarThermoplastic--€6.65
KIPP K0155.4101X20 Star Grip Knob M10 External 0.78 2.05 1.99 L | AC9GXX 3GHW5 K0155.4101X20External Thread1.99"Plastic, SteelStarThermoplastic--€6.83
KIPP K0155.4101X25 Star Grip Knob M10 External 0.99 2.24 1.99 L | AC9GXZ 3GHW7 K0155.4101X25External Thread1.99"Plastic, SteelStarThermoplastic--€7.74
KIPP K0155.4101X40 Star Grip Knob M10 External 1.57 2.83 1.99 L | AC9GYD 3GHX4 K0155.4101X40External Thread1.99"Plastic, SteelStarThermoplastic--€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0154.410X25 Star Knob M10 External 0.99 2.24 Stainless Steel Insert
€7.41 /unit