Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0146.5063122 Stainless Steel Knob M12 Natural Polished | AE9GUE 6JRU8

KIPP K0146.5063122 Stainless Steel Knob M12 Natural Polished

Item: AE9GUE Model: K0146.5063122Cross Ref: 6JRU8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Knob
ColorNatural
Diameter2 12/25"
FinishPolish
Handle MaterialStainless Steel
Knob TypePalm Grip
MaterialStainless Steel
Overall Height1.57"
StyleStyle E
Tap TypeBlind Hole
TypeE Style
Base Diameter20 mm
Base Height25 mm
FeaturesGround and Blasted
Knob Diameter63 mm
Knob MaterialStainless Steel
Measurement SystemMetric
Mounting TypeThreaded Hole
StandardsDIN 6335
Thread SizeM12

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeTap TypeMaterialDiameterOverall HeightHandle MaterialPrice
KIPP K0146.2063122 Stainless Steel Knob M12 Natural Polished | AE9GTD 6JRR4 K0146.2063122Stylre BThrough HoleStainless Steel2 12/25"1.57"Stainless Steel€31.80
KIPP K0146.3063122 Stainless Steel Knob M12 Natural Polished | AE9GTM 6JRT2 K0146.3063122Style CBlind HoleStainless Steel2 12/25"1.57"Stainless Steel€34.63
KIPP K0146.4063122 Stainless Steel Knob M12 Natural Polished | AE9GTW 6JRU0 K0146.4063122Style DThrough HoleStainless Steel2 12/25"1.57"Stainless Steel€37.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0146.5063122 Stainless Steel Knob M12 Natural Polished
€44.92 /unit