Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.2A31 Adjustable Handle Modern Design 5/16-18 Internal Stainless Steel 2.93 | AC9GRT 3GHD8

KIPP K0123.2A31 Adjustable Handle Modern Design 5/16-18 Internal Stainless Steel 2.93

Item: AC9GRT Model: K0123.2A31Cross Ref: 3GHD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height1.67"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length2.93"
StyleModern Design
Thread Size5/16"-18
Thread TypeInternal
Components MaterialStainless Steel
Handle Length65 mm
Handle MaterialZinc
Hub Height28.5 mm
Max Handle Height45.5 mm
Measurement SystemInch
Min Handle Height42.5 mm
Mounting TypeThreaded Hole
Overall Height45.5 mm
StandardsDIN EN 12844, ROHS
Thread Length12 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.03
Ship length (cm)9.65
Ship width (cm)3.3
HS code7907006000
Country of OriginDE

Product Variants

ProductModelHeightThread TypeHandle TypeMaterialPrice
KIPP K0123.1061X50 Adjustable Handle Modern Design M6 External Stainless Steel 1.99 1.85 | AC8RHZ 3DDR1 K0123.1061X503.19"ExternalAdjustableZinc€24.01
KIPP K0123.2061X40 Adjustable Handle Modern Design M6 External Stainless Steel 1.57 2.93 | AC8RJQ 3DDT7 K0123.2061X403 1/4"ExternalAdjustableZinc€29.30
KIPP K0123.2061X50 Adjustable Handle Modern Design M6 External Stainless Steel 1.99 2.93 | AC8RJR 3DDT8 K0123.2061X503 16/25"ExternalAdjustableZinc€30.66
KIPP K0123.2061X60 Adjustable Handle Modern Design M6 External Stainless Steel 2.36 2.93 | AC8RJT 3DDT9 K0123.2061X604 1/25"ExternalAdjustableZinc€30.58
KIPP K0123.2081X60 Adjustable Handle Modern Design M8 External Stainless Steel 2.36 2.93 | AC8RKA 3DDU7 K0123.2081X604 1/25"ExternalAdjustableZinc€30.66
KIPP K0123.2A31X60 Adjustable Handle Modern Design 5/16-18 External Stainless Steel 2.36 2.93 | AC8RKX 3DDW9 K0123.2A31X604 1/25"ExternalAdjustableZinc€30.58
KIPP K0123.3081X50 Adjustable Handle Modern Design M8 External Stainless Steel 1.99 3.58 | AC8RLJ 3DDY2 K0123.3081X504.11"ExternalAdjustableZinc€34.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.2A31 Adjustable Handle Modern Design 5/16-18 Internal Stainless Steel 2.93
€29.05 /unit