Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.1A02 Adjustable Handle, Teardrop, Zinc Handle, #10 To 24 Thread Size, 0.3500 Inch Stud Length | CR6UFZ

KIPP K0123.1A02 Adjustable Handle, Teardrop, Zinc, #10 To 24 Thread Size, 0.3500 Inch Stud Length

Item: CR6UFZ Model: K0123.1A02Cross Ref: 53EX20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorOrange
ComponentsStainless Steel
Components MaterialStainless Steel
FinishPowder Coat
Handle MaterialZinc
Handle TypeTeardrop
Height1.219"
MaterialDie Cast Zinc, Steel
Mounting TypeInternal Threads
Overall Height1 7/32"
Overall Length1 37/64" , 1.578"
Screw Length0.35"
System Of MeasurementImperial
Thread Size#10-24
Thread StandardCoarse
Thread TypeInternal
Handle Length40 mm
Hub Height24.5 mm
Max Handle Height34 mm
Measurement SystemInch
Min Handle Height31 mm
StandardsDIN EN 12844, ROHS
Thread Length9 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0311
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.1A02 Adjustable Handle, Teardrop, Zinc, #10 To 24 Thread Size, 0.3500 Inch Stud Length
€23.32 /unit