Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 242540 Dropper Tip Cap Pk 100 | AF7XUX 23MV31

WHEATON 242540 Dropper Tip Cap Pk 100

Item: AF7XUX Model: 242540Cross Ref: 23MV31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDropper Tip Cap
ColorWhite
Closure ColorWhite
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeDropper
Diameter13 mm
Mouth SizeNarrow
Product TypeDropper Tip Cap
Screw Closure Size13 mm to 425 mm
Special FeaturesManufactured to Stringent ISO and Quality Standards and Lot Controlled
StandardsISO

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)4.29
Ship length (cm)21.26
Ship width (cm)10.95
HS code3923500000

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 242501 Dropper Tip Cap Pk 100 | AF7XTG 23MU93 242501242501100€41.90
WHEATON 242502 Dropper Tip Cap Pk 100 | AF7XTH 23MU94 242502242502100€39.93
WHEATON 242503 Dropper Tip Cap Pk 100 | AF7XTJ 23MU95 242503242503100€41.90
WHEATON 242504 Dropper Tip Cap Pk 100 | AF7XTK 23MU96 242504242504100€40.82
WHEATON 242505 Dropper Tip Cap Pk 100 | AF7XTL 23MU97 242505242505100€39.93
WHEATON 242506 Dropper Tip Cap Pk 100 | AF7XTM 23MU98 242506242506100€40.82
WHEATON 242507 Dropper Tip Cap Pk 100 | AF7XTN 23MU99 242507242507100€40.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 242540 Dropper Tip Cap Pk 100
€71.61 /unit