Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0122.3A41X55 Adjustable Handle Modern Design 3/8-16 External 2.16 3.58 | AC8REP 3DDE4

KIPP K0122.3A41X55 Adjustable Handle Modern Design 3/8-16 External 2.16 3.58

Item: AC8REP Model: K0122.3A41X55Cross Ref: 3DDE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height4.31"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length3.58"
Screw Length2 4/25"
StyleModern Design
Thread Size3/8"-16
TypeExternal Thread
Components MaterialSteel
Handle Length80 mm
Handle MaterialZinc
Hub Height37 mm
Max Handle Height58.5 mm
Measurement SystemInch
Min Handle Height54.5 mm
Mounting TypeThreaded Stud
Overall Height113.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length55 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)10.16
HS code7907006000
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeThread TypeHandle TypePrice
KIPP K0117.3A41X20 Adjustable Handle 3/8-16 External Stainless Steel 0.78 3.58 Black | AC8QZR 3DCN8 K0117.3A41X20Zinc3.05"-ExternalAdjustable€35.64
KIPP K0117.3A41X25 Adjustable Handle 3/8-16 External Stainless Steel 0.99 3.58 Black | AC8QZU 3DCP1 K0117.3A41X25Zinc3 1/4"-ExternalAdjustable€35.64
KIPP K0117.3A41X30 Adjustable Handle 3/8-16 External Stainless Steel 1.18 3.58 Black | AC8QZW 3DCP3 K0117.3A41X30Zinc3 11/25"-ExternalAdjustable€35.64
KIPP K0117.3A41X40 Adjustable Handle 3/8-16 External Stainless Steel 1.57 3.58 Black | AC8QZY 3DCP5 K0117.3A41X40Zinc3 21/25"-ExternalAdjustable€38.06
KIPP K0117.3A41X50 Adjustable Handle 3/8-16 External Stainless Steel 1.99 3.58 Black | AC8RAA 3DCP7 K0117.3A41X50Zinc4.23"-ExternalAdjustable€38.06
KIPP K0117.3A41X60 Adjustable Handle 3/8-16 External Stainless Steel 2.36 3.58 Black | AC8RAC 3DCP9 K0117.3A41X60Zinc4.63"-ExternalAdjustable€38.06
KIPP K0122.2A41X15 Adjustable Handle Modern Design 3/8-16 External 0.59 2.93 | AC8RCM 3DCY1 K0122.2A41X15Zinc2.26"External Thread-Adjustable€17.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0122.3A41X55 Adjustable Handle Modern Design 3/8-16 External 2.16 3.58
€22.91 /unit