Flat Shipping

Flat Shipping at €24.99 + VAT

CYTIVA WHATMAN 6750-2510 Syringe Filter, 1 um Pore Size, Nylon, 50 PK | CR2VCJ

CYTIVA WHATMAN 6750-2510 Syringe Filter, 1 um Pore Size, Nylon, 50 PK

Item: CR2VCJ Model: 6750-2510Cross Ref: 32HK74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€401.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSyringe Filter
AutoclavableNo
Capacity0 mL to 100 mL
Filter MaterialNylon
Housing Dia.25 mm
Housing MaterialPolypropylene
Inlet ConnectionFemale Luer Lock
Inlet Connection GenderFemale
Inlet Connection TypeFemale Luer Lock
Max. Capacity100 mL
Max. Operating Pressure5.2 Bar , 75 psi
Max. Pressure75 psi
Membrane Dia.25 mm
Outlet ConnectionMale Luer
Outlet Connection GenderMale
Outlet Connection TypeMale Luer Slip
Pore Size1 µm
Tapered Outlet Connection Dia.Not Applicable
Compatible Product TypeFemale Luer Lock
Housing Diameter25 mm
Maximum Capacity - Ml100 mL
Maximum Operating Pressure - Bar5.2 Bar
Maximum Operating Pressure - Psi75 psi
Membrane Diameter25 mm
Product TypeSyringe Filter
StandardsISO 9001
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing Dia.Pore SizeCapacityAutoclavableMax. PressureMembrane Dia.Filter MaterialHousing HeightPkg. Qty.Price
CYTIVA WHATMAN UN203NPUDPP Syringeless Filter, 0.45 um Pore Size, Dp Polypropylene, 100 PK | CR2UUT UN203NPUDPP12 mm0.45 µm0.4 mLNo-Not ApplicablePolypropylene32 mm100€495.66
CYTIVA WHATMAN AV525UNAO Syringeless Filter, 0.45 um Pore Size, Nylon, 1000 PK | CR2UUU AV525UNAONot Applicable0.45 µm12 mLYes-Not ApplicableNylon-1000€6,272.61
CYTIVA WHATMAN UN503NPUAQU Syringeless Filter, 0.45 um Pore Size, PVDF, 1000 PK | CR2UUV UN503NPUAQU12 mm0.45 µm0.4 mLNo-Not Applicable-32 mm1000€4,239.11
CYTIVA WHATMAN AV125UGMF Disposable Filter Device, 0.45 Um Pore Size, Glass Microfiber, 50 PK | CR2VBK AV125UGMFNot Applicable0.45 µm12 mLNo-Not ApplicableGlass Microfiber-50€481.44
CYTIVA WHATMAN 6809-1102 Syringe Filter, 0.02 um Pore Size, Anopore Membrane, 50 PK | CR2VBL 6809-110210 mm0.02 µm0 mL to 10 mLNo100 psi10 mmAnopore Membrane18.5 mm50€859.96
CYTIVA WHATMAN 6753-2502 Syringe Filter, 0.2 um Pore Size, Nylon, 1000 PK | CR2VBM 6753-250225 mm0.2 µm0 mL to 100 mLNo75 psi25 mmNylon-1000€2,488.88
CYTIVA WHATMAN 6871-2502 Syringe Filter, 0.2 um Pore Size, Nylon, 1, 500 PK | CR2VBN 6871-250225 mm0.2 µmMore Than 10 mLNo75 psi25 mmNylon-1€5,305.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 6750-2510 Syringe Filter, 1 um Pore Size, Nylon, 50 PK
€401.51 /unit