Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.4123X20 Adjustable Handle, Ball Knob, Zinc Handle, M12 Thread Size, 20 mm Stud Length | CR6ZCJ

KIPP K0116.4123X20 Adjustable Handle, Ball Knob, Zinc, M12 Thread Size, 20 mm Stud Length

Item: CR6ZCJ Model: K0116.4123X20Cross Ref: 53EP10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorSilver Metallic
ComponentsSteel
Components MaterialSteel
FinishPowder Coat
Handle MaterialZinc
Handle TypeBall Knob
Height2.641"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height2 41/64"
Overall Length3.74"
Screw Length20 mm
System Of MeasurementMetric
Thread SizeM12
Thread StandardCoarse
Thread TypeExternal

Shipping Info:

Ship weight (kg) 0.2138
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.4123X20 Adjustable Handle, Ball Knob, Zinc, M12 Thread Size, 20 mm Stud Length
€24.88 /unit