Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0108.3A51 Adjustable Lever 1/2-13 Internal 5.1 3.19 20 Degree | AC9HGC 3GKE9

KIPP K0108.3A51 Adjustable Lever 1/2-13 Internal 5.1 3.19 20 Degree

Item: AC9HGC Model: K0108.3A51Cross Ref: 3GKE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Tension Lever
FinishBlack Oxide Powder Coat
Handle20°
Handle Angle20°
Height3.19"
MaterialSteel
Overall Length5.3"
StyleAdjustable Lever
Thread Size1/2"-13
TypeInternal Thread
ColorBlack
Components MaterialSteel
FeaturesAdjustable Tension Levers
Handle Length128.5 mm
Handle MaterialSteel
Handle TypeBall Knob
Hub Height58 mm
Measurement SystemInch
Mounting TypeThreaded Hole
Overall Height97 mm
Thread Length23 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)3.3
Ship length (cm)19.05
Ship width (cm)15.24
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeHeightHandleHandle AngleMaterialPrice
KIPP K0108.2A51 Adjustable Lever 1/2-13 Internal 4.17 2.7 20 Degree | AC9HGA 3GKE7 K0108.2A51Internal Thread2.7"20°20°Steel€55.22
KIPP K0108.2A52 Adjustable Lever 1/2-13 Internal 4.37 1.65 0 Degree | AC9HGB 3GKE8 K0108.2A52Internal Thread1.65"Steel€55.22
KIPP K0108.3A52 Adjustable Lever 1/2-13 Internal 5.3 1.85 0 Degree | AC9HGD 3GKF1 K0108.3A52Internal Thread1.85"Steel€66.99
KIPP K0108.1A51X20 Adjustable Lever 1/2-13 External 0.78 3.46 20 Degree | AC9HHM 3GKJ5 K0108.1A51X20External Thread3.09"20°20°Steel€48.76
KIPP K0108.1A51X25 Adjustable Lever 1/2-13 External 0.99 3.46 20 Degree | AC9HHN 3GKJ6 K0108.1A51X25External Thread3.29"20°20°Steel€48.76
KIPP K0108.1A51X30 Adjustable Lever 1/2-13 External 1.18 3.46 20 Degree | AC9HHP 3GKJ7 K0108.1A51X30External Thread3 12/25"20°20°Steel€48.76
KIPP K0108.1A51X40 Adjustable Lever 1/2-13 External 1.57 3.46 20 Degree | AC9HHQ 3GKJ8 K0108.1A51X40External Thread3 22/25"20°20°Steel€50.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0108.3A51 Adjustable Lever 1/2-13 Internal 5.1 3.19 20 Degree
€108.27 /unit