Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0005.25011A3X50 Cam Handle Single Action 5/16-18 1.99 In | AC8QRG 3DAE5

KIPP K0005.25011A3X50 Cam Handle Single Action 5/16-18 1.99 In

Item: AC8QRG Model: K0005.25011A3X50Cross Ref: 3DAE5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialSteel
FeaturesStainless Steel Hinge Pin
FinishPowder Coated
Handle MaterialAluminum
Handle TypeCam Lever
MaterialAluminum
Overall Length3 25/32"
Thread Size5/16"-18
Thread TypeExternal
TypeSingle Action
Width1 9/32"
Handle Length96 mm
Handle Width24 mm
Max Clamping Force8 kN
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Width33.3 mm
StandardsEN AC-46200, ROHS

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)12.7
HS code7616995060
Country of OriginDE

Product Variants

ProductModelMaterialThread SizeTypeHandle MaterialColorComponents MaterialHandle TypePrice
KIPP K0005.1501105 Cam Handle Single Action Internal M5 | AC8QQM 3DAC5 K0005.1501105AluminumM5Single ActionAluminumBlackSteelCam Lever€15.92
KIPP K0005.1501105X20 Cam Handle Single Action M5 0.78 In | AC8QQN 3DAC6 K0005.1501105X20AluminumM5Single ActionAluminumBlackSteelCam Lever€17.11
KIPP K0005.1501105X40 Cam Handle Single Action M5 1.57 In | AC8QQP 3DAC7 K0005.1501105X40AluminumM5Single ActionAluminumBlackSteelCam Lever€17.96
KIPP K0005.1501106 Cam Handle Single Action Internal M6 | AC8QQQ 3DAC8 K0005.1501106AluminumM6Single ActionAluminumBlackSteelCam Lever€17.11
KIPP K0005.1501106X20 Cam Handle Single Action M6 0.78 In | AC8QQR 3DAC9 K0005.1501106X20AluminumM6Single ActionAluminumBlackSteelCam Lever€17.50
KIPP K0005.1501106X40 Cam Handle Single Action M6 1.57 In | AC8QQT 3DAD1 K0005.1501106X40AluminumM6Single ActionAluminumBlackSteelCam Lever€18.00
KIPP K0005.15011A1 Cam Handle Single Action Internal 10-32 | AC8QQU 3DAD2 K0005.15011A1Aluminum#10-32Single ActionAluminumBlackSteelCam Lever€16.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0005.25011A3X50 Cam Handle Single Action 5/16-18 1.99 In
€26.48 /unit