Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0005.15011A1 Cam Handle Single Action Internal 10-32 | AC8QQU 3DAD2

KIPP K0005.15011A1 Cam Handle Single Action Internal 10-32

Item: AC8QQU Model: K0005.15011A1Cross Ref: 3DAD2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialSteel
FeaturesStainless Steel Hinge Pin
FinishPowder Coated
Handle MaterialAluminum
Handle TypeCam Lever
MaterialAluminum , Cast Aluminium
Overall Length2 19/25" , 2 49/64"
Thread Size#10-32
Thread TypeInternal
TypeSingle Action
Width0.83" , 53/64"
Center Height14.7 mm
Clamped Height22.2 mm
Clamping Distance1.2 mm
Handle Length70.4 mm
Handle Width15 mm
Hardware MaterialStainless Steel (Hinge Pin)
Max Clamping Force4 kN
Measurement SystemInch
Mounting TypeThreaded Hole
Overall Width21.5 mm
StandardsEN AC-46200, ROHS
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)10.16
HS code7616995060
Country of OriginDE

Product Variants

ProductModelMaterialThread SizeTypeHandle MaterialColorComponents MaterialHandle TypePrice
KIPP K0005.1501105 Cam Handle Single Action Internal M5 | AC8QQM 3DAC5 K0005.1501105AluminumM5Single ActionAluminumBlackSteelCam Lever€15.92
KIPP K0005.1501105X20 Cam Handle Single Action M5 0.78 In | AC8QQN 3DAC6 K0005.1501105X20AluminumM5Single ActionAluminumBlackSteelCam Lever€17.11
KIPP K0005.1501105X40 Cam Handle Single Action M5 1.57 In | AC8QQP 3DAC7 K0005.1501105X40AluminumM5Single ActionAluminumBlackSteelCam Lever€17.96
KIPP K0005.1501106 Cam Handle Single Action Internal M6 | AC8QQQ 3DAC8 K0005.1501106AluminumM6Single ActionAluminumBlackSteelCam Lever€17.11
KIPP K0005.1501106X20 Cam Handle Single Action M6 0.78 In | AC8QQR 3DAC9 K0005.1501106X20AluminumM6Single ActionAluminumBlackSteelCam Lever€17.50
KIPP K0005.1501106X40 Cam Handle Single Action M6 1.57 In | AC8QQT 3DAD1 K0005.1501106X40AluminumM6Single ActionAluminumBlackSteelCam Lever€18.00
KIPP K0005.15011A1X20 Cam Handle Single Action 10-32 0.78 In | AC8QQV 3DAD3 K0005.15011A1X20Aluminum#10-32Single ActionAluminumBlackSteelCam Lever€16.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0005.15011A1 Cam Handle Single Action Internal 10-32
€18.65 /unit