Flat Shipping

Flat Shipping at €24.99 + VAT

KINEDYNE 552736GRA Tie Down Strap, 27 ft Cargo Tie Down Length, 3 Inch Cargo Tie Down Width, 5 | CR6QXW

KINEDYNE 552736GRA Tie Down Strap, 27 ft Cargo Tie Down Length, 3 Inch Cargo Tie Down Width

Item: CR6QXW Model: 552736GRACross Ref: 48PX41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie Down Strap
Adjustment TypeRatchet
Body MaterialPolyester
Breaking Strength16200 lbs.
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialZinc, Steel
Cargo Tie Down End TypeJ Hook
Cargo Tie Down Length27 ft.
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width3"
ColorGold
End MaterialSteel, Zinc
FeaturesExtended Handle
For Use WithFlat Beds
Item - Cargo Tie DownsTie Down Strap
Overall Width3"
Tie Down MaterialPolyester
Warranty6 Months
Working Load Limit5400 lbs.
Overall Length27 ft.
StandardsWSTDA
Strap Width3"
Webbing StyleGeneral Purpose

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorBreaking StrengthCargo Tie Down AdjustmentCargo Tie Down LengthCargo Tie Down WidthOverall WidthCargo Tie Down End TypePkg. Qty.Price
KINEDYNE 761087PKGRA Tie Down Strap, 10 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CR6QWY 761087PKGRARatchetBlack1200 lbs.Ratchet10 ft.1"1"S Hook1€22.33
KINEDYNE 711087-4PKGRA Tie Down Strap, 10 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CR6QWZ 711087-4PKGRARatchetBlue1200 lbs.Ratchet10 ft.1"1"S Hook4€143.81
KINEDYNE 751087GRA Tie Down Strap, 10 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CR6QXA 751087GRACam BuckleBlue1200 lbs.Cam Buckle10 ft.1"1"S Hook1€18.81
KINEDYNE 751231GRA Tie Down Strap, 12 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CR6QXB 751231GRACam BuckleBlue500 lbs.Cam Buckle12 ft.1"1"Flat Hook1€43.78
KINEDYNE 751287PKGRA Tie Down Strap, 12 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CR6QXC 751287PKGRACam BuckleBlue1200 lbs.Cam Buckle12 ft.1"1"S Hook1€20.98
KINEDYNE 531211GRA Tie Down Strap, 12 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width, 1 | CR6QXD 531211GRARatchetGold4400 lbs.Ratchet12 ft.2"2"Spring E Track1€62.73
KINEDYNE 37D1560-006GRA Tie Down Strap, 15 ft Cargo Tie Down Length, 1 3/4 Inch Cargo Tie Down Width, 1 | CR6QXE 37D1560-006GRARatchetBlue4400 lbs.Ratchet15 ft.1 3/4"1 3/4"J Hook1€32.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE 552736GRA Tie Down Strap, 27 ft Cargo Tie Down Length, 3 Inch Cargo Tie Down Width
€162.98 /unit