Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 331232C Vial, 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, A, 100 Pack | CR6QRP

KIMBLE CHASE 331232C Vial, 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, A, 100 Pack

Item: CR6QRP Model: 331232CCross Ref: 10A254
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
AutoclavableYes
Basic MaterialGlass
ClassA
Includes ClosureNo
Inside Dia.0.47"
Labware Body MaterialBorosilicate Glass
Labware ClarityTransparent
Sterile/non-sterileNon Sterile
StyleChromatography
Body ColorClear
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure: No
Capacity - Ml2 ml
Capacity - Oz0.06 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Glassware ClassA
GraduatedNo
Number Of Vials Included100
Overall Height32 mm
Product TypeVial
Special FeaturesWithout Marking Spot
Vial TypeChromatography

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLabware ClarityInside Dia.Screw Closure SizeIncludes ClosureAutoclavableSterile/non-sterileBasic MaterialLabware Body MaterialPkg. Qty.Price
KIMBLE CHASE 331232SNW Vial Snap Borosilicate Glass PK2000 | AH8KPV 38VK38 331232SNW------Glass-2€622.93
KIMBLE CHASE 511232SNAW Vial Snap Amber Borosilicat Glass PK2000 | AH8KPW 38VK39 511232SNAW------Glass-2€791.70
KIMBLE KIMAX 331232SW CHASE Vial, 0.067 oz Labware Capacity - English, 9-425 mm Labware Screw Closure Size | CR6QRF 331232SWTransparent0.47"9 mm to 425mmNoYesNon SterileGlassBorosilicate Glass100€41.80
KIMBLE KIMAX 511232SAW CHASE Vial, 0.067 oz Labware Capacity - English, 9-425 mm Labware Screw Closure Size | CR6QRG 511232SAWColored0.47"9 mm to 425mmNoYesNon SterileGlassBorosilicate Glass100€39.91
KIMBLE KIMAX 511232CLA CHASE Vial, 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, Colored | CR6QRH 511232CLAColored0.47"-NoYesNon SterileGlassBorosilicate Glass100€41.21
KIMBLE KIMAX 511545SAW CHASE Vial, 0.135 oz Labware Capacity - English, 9-425 mm Labware Screw Closure Size | CR6QRJ 511545SAWColored0.59"9 mm to 425mmNoYesNon SterileGlassBorosilicate Glass100€41.59
KIMBLE KIMAX 331232CW Vial, 0.067 oz Labware Capacity - English, 100 Pack | CR6QRK 331232CWTransparent0.47"-NoYesNon SterileGlassBorosilicate Glass100€40.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 331232C Vial, 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, A, 100 Pack
€40.02 /unit