Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 25200-500 Round Bottom Flask, 500 Ml Labware Capacity - Metric, Borosilicate Glass, Stopper, Clear | CR6QQV

KIMBLE CHASE 25200-500 Round Bottom Flask, 500 Ml Labware Capacity - Metric, Borosilicate Glass, Stopper, Clear

Item: CR6QQV Model: 25200-500Cross Ref: 26CY86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Bottom Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Closure TypeStopper
Flask TypeRound Bottom
Includes ClosureNo
Labware Neck StyleStraight
Sterile/non-sterileNon Sterile
Stopper Size6
Astm SpecificationASTM E1403
Body Diameter102 mm
Capacity - Ml500 ml
ClarityTransparent
Closure MaterialNo Closure
Glassware ClassA
GraduatedNo
IncludesStandard Taper Stopper
Neck StyleStraight
Overall Height205 mm
ShapeRound
Special FeaturesReinforced Tooled Top
StandardsASTM E1403
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 1.7415
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStopper SizeFlask TypeIncludes ClosureClosure TypeSterile/non-sterileAutoclavableLabware Neck StylePkg. Qty.Price
KIMBLE KIMAX 25200-250 Round Bottom Flask, 250 Ml Labware Capacity - Metric, Borosilicate Glass, Stopper, 12 PK | CR6QQX 25200-2505Round BottomNoStopperNon SterileYesStraight12€340.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 25200-500 Round Bottom Flask, 500 Ml Labware Capacity - Metric, Borosilicate Glass, Stopper, Clear
€218.35 /unit