Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 23000-19100 Crystallizing Dish, 6 PK | CR6QNU

KIMBLE CHASE 23000-19100 Crystallizing Dish, 6 PK

Item: CR6QNU Model: 23000-19100Cross Ref: 38VK23
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCrystallizing Dish
Dimensions190 mm x 100 mm
MaterialBorosilicate Glass
Number Of Wells0
Volume Capacity2600 mL
Diameter190 mm
Overall Height - Metric100 mm
Product TypeCrystallizing Dish

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVolume CapacityDimensionsMaterialNumber Of WellsPkg. Qty.Price
KIMBLE CHASE 23000-9050 Crystallizing Dish 270mL PK18 | AH8KLY 38VJ64 23000-9050270 mL-Borosilicate Glass-18€567.44
KIMBLE CHASE 23000-15075 Crystallizing Dish 1200mL PK8 | AH8KPP 38VK33 23000-150751200 mL-Borosilicate Glass-8€781.96
KIMBLE CHASE 23000-12565 Crystallizing Dish, 12Pk | CH9YPM 23000-12565----12€1,006.58
KIMBLE CHASE 23000-8040 Crystallizing Dish, 24Pk | CH9YPN 23000-8040----24€682.00
KIMBLE CHASE 23000-7050 Crystallizing Dish, 24Pk | CH9YPP 23000-7050----24€696.71
KIMBLE CHASE 23000-17090 Crystallizing Dish, 8Pk | CH9YPQ 23000-17090----8€1,092.40
KIMBLE KIMAX 23000-10050 Crystallizing Dish, 18 PK | CR6QNT 23000-10050340 mL100 mm x 50 mmBorosilicate Glass-18€711.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 23000-19100 Crystallizing Dish, 6 PK