Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 15097-500 Bottle, PTFE, 500 ml Labware Capacity, 6 Pack | CR6QMD

KIMBLE CHASE 15097-500 Bottle, PTFE, 500 ml Labware Capacity, 6 Pack

Item: CR6QMD Model: 15097-500Cross Ref: 26CW46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€738.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Capacity500 mL
ClassClass A
Closure ColorBlue
Closure MaterialPTFE
Diameter89 mm
Height180 mm
Labware Closure Liner MaterialPTFE
MouthNarrow

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightCapacityBasic MaterialBody ColorClosure MaterialLabware Closure Liner MaterialClassPkg. Qty.Price
KIMBLE KIMAX 15097-1000 Bottle, PTFE, 1 L Labware Capacity, 6 Pack | CR6QLN 15097-1000215 mm1LGlassClearPTFEPTFEClass A6€903.51
KIMBLE KIMAX 15097-250 Bottle, PTFE, 250 ml Labware Capacity, 6 Pack | CR6QLP 15097-250145 mm250 mLGlassClearPTFEPTFEClass A6€507.45
KIMBLE KIMAX 15097-2000 Bottle, PTFE, 4 Pack | CR6QLQ 15097-2000265 mm2LGlassClearPTFEPTFEClass A4€1,045.92
KIMBLE KIMAX 15097-100 Bottle, PTFE, 100 ml Labware Capacity - Metric | CR6QLZ 15097-100110 mm100 mLGlassClearPTFEPTFEClass A1€122.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 15097-500 Bottle, PTFE, 500 ml Labware Capacity, 6 Pack
€738.63 /pack