Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE KC20028W-500 Graduated Cylinder Kimcote 500mL | AF4ANX 8NAV0

KIMBLE CHASE KC20028W-500 Graduated Cylinder Kimcote 500mL

Item: AF4ANX Model: KC20028W-500Cross Ref: 8NAV0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder with Bumper
Capacity500 mL
ClassClass A
Graduation Subdivisions5 mL
MaterialGlass
Astm SpecificationASTM E1272
AutoclavableYes
Base ShapeHexagonal
Basic MaterialGlass
Body ColorClear
Body Diameter30 mm
Body MaterialBorosilicate Glass
Bumper IncludedYes
Capacity - Ml500 ml
Capacity - Oz16.9 fl. oz.
ClarityTransparent
Closure IncludedNo
Glassware ClassA
GraduatedYes
Graduation Increments - English0.16 oz.
Graduation Increments - Ml5 mL
IncludesBumper
Maximum Graduation - English16.9 oz.
Maximum Graduation - Ml500 mL
Minimum Graduation - English0.845 oz.
Minimum Graduation - Ml25 mL
Special FeaturesMarkings Made of Enamel
StandardsASTM E1272
Sterile/non-sterileNon-Sterile
Usp SpecificationType I
Volumetric CalibrationTo Deliver (TD)

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)40.89
Ship length (cm)13.72
Ship width (cm)13.21
HS code7017905000
Country of OriginMX

Product Variants

ProductModelCapacityClassPrice
KIMBLE CHASE KC20028W-250 Graduated Cylinder Kimcote 250ml | AF4QWB 9GC91 KC20028W-250250 mLClass A€164.34
KIMBLE CHASE KC20028W-1000 Graduated Cylinder, 1000 mL Capacity, 10 mL Subdivisions | CJ2JFN KC20028W-1000--€278.27
KIMBLE CHASE KC20028W-100 Graduated Cylinder, 100 mL Capacity, 1 mL Subdivisions, 0.033 oz | CJ2JGA KC20028W-100--€127.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE KC20028W-500 Graduated Cylinder Kimcote 500mL
€203.07 /unit