Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE KC14395-250 Media Bottle, Type I Borosilicate Glass, F217/PTFE, 250 mL, 4Pk | CJ2UMB

KIMBLE CHASE KC14395-250 Media Bottle, Type I Borosilicate Glass, F217/PTFE, 250 mL, 4Pk

Item: CJ2UMB Model: KC14395-250Cross Ref: 52NK67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedia Bottle
Astm SpecificationE438 Type I
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter70 mm
Body MaterialBorosilicate Glass
Bottle TypeMedia
Capacity - Ml250 ml
Capacity - Oz8.45 fl. oz.
ClarityTransparent
Closure ColorBlue
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
Glassware ClassA
GraduatedYes
Mouth SizeNarrow
Screw Closure StyleGL45
ShapeRound
Special FeaturesEnhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 1.287

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE KC14395-2000 Media Bottle, Type I Borosilicate Glass, F217/PTFE, 2L, 4Pk | CJ2UMC KC14395-2000KC14395-20004€882.33
KIMBLE CHASE KC14395-1000 Media Bottle, Type I Borosilicate Glass, F217/PTFE, 1L, 4Pk | CJ2UMG KC14395-1000KC14395-10004€630.86
KIMBLE CHASE KC14395-500 Media Bottle, Type I Borosilicate Glass, Unlined, Narrow, 4Pk | CJ2UMJ KC14395-500KC14395-5004€421.26
KIMBLE CHASE KC14395-100 Media Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 4Pk | CJ2UMM KC14395-100KC14395-1004€319.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE KC14395-250 Media Bottle, Type I Borosilicate Glass, F217/PTFE, 250 mL, 4Pk
€373.26 /unit