Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 92822N-1000 Volumetric Flask, 1000ml Capacity, Borosilicate Glass | CJ3TMQ

KIMBLE CHASE 92822N-1000 Volumetric Flask, 1000ml Capacity, Borosilicate Glass

Item: CJ3TMQ Model: 92822N-1000Cross Ref: 8GDM8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Astm SpecificationASTM E438
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body MaterialBorosilicate Glass
Capacity - Ml1L
Capacity - Oz34 fl. oz.
Closure MaterialNo Closure
Closure StyleIncludes Closure: No – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size22
Flask TypeVolumetric
Glassware ClassA
GraduatedNo
Includes ClosureNo
Joint Size22
Mouth SizeWide
Neck StyleStraight
Overall Height310 mm
Special FeaturesFlat Interior Bottoms for Stirring with Standard Stir Bars, Heavy-Walled, Large Permanent Markings
Sterile/non-sterileNon-Sterile
Tolerance+/-0.3 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.5175

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 92822F-20 Volumetric Flask, 20ml Capacity, Borosilicate Glass, Clear, 6Pk | CJ3TLW 92822F-2092822F-206€402.54
KIMBLE CHASE 92822F-500 Volumetric Flask, 500ml Capacity, Borosilicate Glass, 6Pk | CJ3TLZ 92822F-50092822F-5006€828.04
KIMBLE CHASE 92822P-20 Volumetric Flask, 20ml Capacity, Borosilicate Glass, Clear, 6Pk | CJ3TMA 92822P-2092822P-206€402.54
KIMBLE CHASE 92822P-2000 Volumetric Flask, 2000ml Capacity, Borosilicate Glass, Yellow | CJ3TMC 92822P-200092822P-20001€382.42
KIMBLE CHASE 92822N-5 Volumetric Flask, 5ml Capacity, Borosilicate Glass, 6Pk | CJ3TMD 92822N-592822N-56€365.42
KIMBLE CHASE 92822G-25 Volumetric Flask, 25ml Capacity, Borosilicate Glass, Clear, 6Pk | CJ3TMF 92822G-2592822G-256€405.13
KIMBLE CHASE 92822N-200 Volumetric Flask, 200ml Capacity, Borosilicate Glass, 6Pk | CJ3TMR 92822N-20092822N-2006€659.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 92822N-1000 Volumetric Flask, 1000ml Capacity, Borosilicate Glass
€276.75 /unit