Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 75202G-89400 Phenolic Cap, 89-400 mm Labware Screw Closure Size, Polyethylene, Solid, 144Pk | CJ2ZQX

KIMBLE CHASE 75202G-89400 Phenolic Cap, 89-400 mm Labware Screw Closure Size, Polyethylene, Solid, 144Pk

Item: CJ2ZQX Model: 75202G-89400Cross Ref: 8FRV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhenolic Cap
AutoclavableYes
Closure ColorBlack
Closure Liner DesignSolid
Closure Liner MaterialPolyethylene
Closure MaterialPhenolic
Closure TypeScrew On
Diameter89 mm
Mouth SizeNarrow
Product TypeScrew On Cap
Screw Closure Size89 mm to 400 mm
Special FeaturesIdeal for Strong Acid or Base Samples
VentedNo

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelAutoclavableClosure TypeClosure MaterialClosure ColorMouthMaterialPkg. Qty.Price
KIMBLE CHASE 75202G-33400 Cap Polyethylene Liner 33-400mm - PK144 | AF4FQZ 8UYD9 75202G-33400-----Phenolic144€73.20
KIMBLE CHASE 75202G-58400 Phenolic Screw On Narrow-Mouth Phenolic Cap, Black, 144 Pk | CD2KMK 8TV26 75202G-58400AutoclavableScrew OnPhenolicBlackNarrow-144€179.86
KIMBLE CHASE 75202G-48400 Phenolic Screw On Narrow-Mouth Cap, Black, 144 Pk | CE9TPC 8FDP9 75202G-48400Yes-----144€130.50
KIMBLE CHASE 75202G-45400 Phenolic Screw On Narrow-Mouth Cap, Black, 144 Pk | CE9TPH 8FNK5 75202G-45400Yes-----144€127.81
KIMBLE CHASE 75202G-28400 Phenolic Screw On Narrow-Mouth Cap, Black, 144 Pk | CE9TPJ 8FNK6 75202G-28400Yes-----144€57.31
KIMBLE CHASE 75202G-20400 Phenolic Screw On Narrow-Mouth Cap, Black, 144 Pk | CE9TPW 8TZF1 75202G-20400Yes-----144€55.15
KIMBLE CHASE 75202G-24400 Phenolic Screw On Narrow-Mouth Cap, Black, 144 Pk | CE9TPY 8TZX2 75202G-24400Yes-----144€67.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 75202G-89400 Phenolic Cap, 89-400 mm Labware Screw Closure Size, Polyethylene, Solid, 144Pk
€447.22 /unit