Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 606000-1824 Triple Neck Round Bottom Distilling Flask, 2000ml Capacity, Borosilicate Glass | CJ3QXT

KIMBLE CHASE 606000-1824 Triple Neck Round Bottom Distilling Flask, 2000ml Capacity, Borosilicate Glass

Item: CJ3QXT Model: 606000-1824Cross Ref: 52NG72
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDistillation Flask
Astm SpecificationD1744, E438
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter161 mm
Body MaterialBorosilicate Glass
Capacity - Ml2L
Capacity - Oz67.6 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size24/40 (Center Joint), 24/40 (Side Joint)
Flask TypeBoiling
Glassware ClassA
GraduatedNo
Includes ClosureNo
Joint Size24/40 mm (Center), 24/40 mm (Side)
Neck StyleStraight
Overall Height300 mm
ShapeRound
Special FeaturesSide Necks are Vertical, Standard Taper Joint
StandardsASTM D1744, ASTM E438
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.945

Product Variants

ProductModelMPNPrice
KIMBLE CHASE 606000-2224 Triple Neck Round Bottom Distilling Flask, 3000ml Capacity, Borosilicate Glass | CJ3QXH 606000-2224606000-2224€354.97
KIMBLE CHASE 606000-2124 Triple Neck Round Bottom Distilling Flask, 2000ml Capacity, Borosilicate Glass | CJ3QXJ 606000-2124606000-2124€372.84
KIMBLE CHASE 606000-2524 Triple Neck Round Bottom Distilling Flask, 3000ml Capacity, Borosilicate Glass | CJ3QXK 606000-2524606000-2524€403.17
KIMBLE CHASE 606000-2924 Triple Neck Round Bottom Distilling Flask, 5000ml Capacity, Borosilicate Glass | CJ3QXL 606000-2924606000-2924€450.48
KIMBLE CHASE 606000-1624 Triple Neck Round Bottom Distilling Flask, 1000ml Capacity, Borosilicate Glass | CJ3QXM 606000-1624606000-1624€260.14
KIMBLE CHASE 606000-1524 Triple Neck Round Bottom Distilling Flask, 1000ml Capacity, Borosilicate Glass | CJ3QXN 606000-1524606000-1524€273.31
KIMBLE CHASE 606000-1924 Triple Neck Round Bottom Distilling Flask, 2000ml Capacity, Borosilicate Glass | CJ3QXP 606000-1924606000-1924€319.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 606000-1824 Triple Neck Round Bottom Distilling Flask, 2000ml Capacity, Borosilicate Glass