KIMBLE CHASE 5910243C-21 Testing Bottle, Includes Closure, Pulp/Vinyl, 216 PK | CR6QHT

KIMBLE CHASE 5910243C-21 Testing Bottle, Includes Closure, Pulp/Vinyl, 216 Pack

Item: CR6QHT Model: 5910243C-21Cross Ref: 9E797
In Stock

Get it by Tuesday, Jun 17

€767.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Bottle/jar ShapeRound
Capacity60 mL
Diameter42 mm
Height83 mm
Includes ClosureYes
Labware Closure Liner MaterialPulp/Tin Foil
MouthWide
Screw Closure Size43 mm to 400 mm
Astm SpecificationE438 Type II
AutoclavableNo
Body Diameter42 mm
Body MaterialSoda Lime Glass
Bottle TypeTesting
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPulp, Vinyl
GraduatedNo
Mouth SizeWide
Overall Height83 mm
ShapeRound
Special FeaturesClear Glass Allows for Easy Viewing of Contents
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5910243C-21 Testing Bottle, Includes Closure, Pulp/Vinyl, 216 Pack
€767.69 /pack