KIMBLE CHASE 5710448C-26 Bottle, 4 oz. Capacity, PTFE, Wide, Round, 144Pk | CH9TGR

KIMBLE CHASE 5710448C-26 Bottle, 4 oz. Capacity, PTFE, Wide, Round, 144Pk

Item: CH9TGR Model: 5710448C-26Cross Ref: 8XCN5
In Stock

Get it by Tuesday, Jun 17

€712.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter51 mm
Body MaterialSoda Lime Glass
Bottle TypeStorage
Capacity - Ml125 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialLDPE, PTFE
Closure MaterialPTFE
GraduatedNo
Mouth SizeWide
Overall Height102 mm
Screw Closure Size48 mm to 400 mm
ShapeRound
Special FeaturesEasy Viewing of Contents
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 18.45

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 5710133V-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, Wide, 48Pk | CH9RYC 5710133V-215710133V-2148€145.30
KIMBLE CHASE 5710448V-22 Bottle, 4 oz. Capacity, Polyethylene, Wide, 24Pk | CH9RYD 5710448V-225710448V-2224€112.80
KIMBLE CHASE 5810133C-26 Bottle, 1 oz. Capacity, PTFE, Wide, 432Pk | CH9RYN 5810133C-265810133C-26432€1,231.90
KIMBLE CHASE 5810133C-24 Bottle, 1 oz. Capacity, Rubber, 432Pk | CH9RYP 5810133C-245810133C-24432€1,028.94
KIMBLE CHASE 5710238C-26 Bottle, 2 oz. Capacity, PTFE, Wide, 288Pk | CH9RYX 5710238C-265710238C-26288€771.32
KIMBLE CHASE 5710133C-25 Bottle, 1 oz. Capacity, Wide, Round, 432Pk | CH9RZF 5710133C-255710133C-25432€1,064.76
KIMBLE CHASE 5710238B Bottle, 288Pk | CH9RZG 5710238B5710238B288€466.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5710448C-26 Bottle, 4 oz. Capacity, PTFE, Wide, Round, 144Pk
€712.07 /unit