KIMBLE CHASE 5710133B Bottle, 432Pk | CH9TFY

KIMBLE CHASE 5710133B Bottle, 432Pk

Item: CH9TFY Model: 5710133BCross Ref: 8FRW4
In Stock

Get it by Tuesday, Jun 17

€626.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter34 mm
Body MaterialSoda Lime Glass
Bottle TypeStorage
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeWide
Overall Height68 mm
Screw Closure Size33 mm to 400 mm
ShapeRound
Special FeaturesEasy Viewing of Contents
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 23.4

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 5710133V-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, Wide, 48Pk | CH9RYC 5710133V-215710133V-2148€145.30
KIMBLE CHASE 5710448V-22 Bottle, 4 oz. Capacity, Polyethylene, Wide, 24Pk | CH9RYD 5710448V-225710448V-2224€112.80
KIMBLE CHASE 5810133C-26 Bottle, 1 oz. Capacity, PTFE, Wide, 432Pk | CH9RYN 5810133C-265810133C-26432€1,231.90
KIMBLE CHASE 5810133C-24 Bottle, 1 oz. Capacity, Rubber, 432Pk | CH9RYP 5810133C-245810133C-24432€1,028.94
KIMBLE CHASE 5710238C-26 Bottle, 2 oz. Capacity, PTFE, Wide, 288Pk | CH9RYX 5710238C-265710238C-26288€771.32
KIMBLE CHASE 5710133C-25 Bottle, 1 oz. Capacity, Wide, Round, 432Pk | CH9RZF 5710133C-255710133C-25432€1,064.76
KIMBLE CHASE 5710238B Bottle, 288Pk | CH9RZG 5710238B5710238B288€466.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5710133B Bottle, 432Pk
€626.86 /unit