Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5510858V-86 Jar, 8 oz Capacity, With Closure, PTFE, 24Pk | CJ2QJV

KIMBLE CHASE 5510858V-86 Jar, 8 oz Capacity, With Closure, PTFE, 24Pk

Item: CJ2QJV Model: 5510858V-86Cross Ref: 3WTL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body Diameter62 mm
Body MaterialSoda Lime Glass
Capacity - Ml250 ml
Capacity - Oz8.5 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPTFE
Closure MaterialPTFE
Closure TypeScrew On
Mouth SizeWide
Overall Height107 mm
Screw Closure Size58 mm to 400 mm
ShapeStraight Side Round
StandardsASTM E438, USP TYPE III
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 5.4225

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 5513289V-81 Jar, 32 oz Capacity, With Closure, Pulp/Vinyl, Wide, Clear, 12Pk | CJ2QGW 5513289V-815513289V-8112€130.16
KIMBLE CHASE 5513289C-81 Jar, 32 oz Capacity, Pulp/Vinyl, 12Pk | CJ2QHC 5513289C-815513289C-8112€115.36
KIMBLE CHASE 5513289B Jar, 12Pk | CJ2QHD 5513289B5513289B12€118.83
KIMBLE CHASE 5513289V-86 Jar, 32 oz Capacity, With Closure, PTFE, 12Pk | CJ2QHJ 5513289V-865513289V-8612€202.59
KIMBLE CHASE 5510448C-81 Jar, 4 oz Capacity, With Closure, Pulp/Vinyl, 24Pk | CJ2QHT 5510448C-815510448C-8124€173.24
KIMBLE CHASE 5513289C-82 Jar, 32 oz Capacity, Polyethylene, Wide, 12Pk | CJ2QHV 5513289C-825513289C-8212€113.94
KIMBLE CHASE 5510858B Jar, 24Pk | CJ2QJC 5510858B5510858B24€106.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5510858V-86 Jar, 8 oz Capacity, With Closure, PTFE, 24Pk
€197.92 /unit