KIMBLE CHASE 5120220C-25 Bottle, 2 oz. Capacity, Polyethylene, Narrow, 288Pk | CH9TAJ

KIMBLE CHASE 5120220C-25 Bottle, 2 oz. Capacity, Polyethylene, Narrow, 288Pk

Item: CH9TAJ Model: 5120220C-25Cross Ref: 8YL02
In Stock

Get it by Tuesday, Jun 17

€712.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter39 mm
Body MaterialSoda Lime Glass
Bottle TypeStorage
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeTamper Evident
GraduatedNo
Mouth SizeNarrow
Overall Height94 mm
Screw Closure Size20 mm to 400 mm
ShapeBoston Round
Special FeaturesEliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 18.9

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangeCapacityPkg. Qty.Price
KIMBLE CHASE 5121628V-21 Boston Bottle 500mL Amber - PK12 | AD2WHP 3VEC5 5121628V-21GlassAmberGlassPulp, VinylBoston Round168 mmNo Graduations500 mL12€68.51
KIMBLE CHASE 5120220V-26 Bottle, PTFE, 24Pk | CH9RYE 5120220V-26--------24€81.10
KIMBLE CHASE 5120220V-25 Bottle, 24Pk | CH9RYF 5120220V-25--------24€108.97
KIMBLE CHASE 5120422C-25 Bottle, 4 oz. Capacity, Unlined, 160Pk | CH9RYH 5120422C-25--------160€460.09
KIMBLE CHASE 5123233V-21 Bottle, Pulp/Vinyl, 12Pk | CH9RYJ 5123233V-21--------12€93.17
KIMBLE CHASE 5121628V-25 Bottle, 500ml Capacity, 12Pk | CH9RYM 5121628V-25--------12€72.21
KIMBLE CHASE 5123233V-25 Bottle, 1L Capacity, 12Pk | CH9RYZ 5123233V-25--------12€104.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5120220C-25 Bottle, 2 oz. Capacity, Polyethylene, Narrow, 288Pk
€712.14 /unit