Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 45066C-15 Screw Thread Cap, 15 To 415mm Screw Closure Size, Phenolic, Rubber, Solid, 300Pk | CJ3GRM

KIMBLE CHASE 45066C-15 Screw Thread Cap, 15 To 415mm Screw Closure Size, Phenolic, Rubber, Solid, 300Pk

Item: CJ3GRM Model: 45066C-15Cross Ref: 52NJ44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€818.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
AutoclavableYes
Closure ColorBlack
Closure Liner DesignSolid
Closure Liner MaterialPTFE Faced Rubber
Closure MaterialPhenolic
Closure TypeScrew On
Diameter15 mm
Mouth SizeNarrow
Product TypeScrew On Cap
Screw Closure Size15 mm to 415 mm
Special FeaturesGeneral Laboratory Use
StandardsASTM E982
VentedNo

Shipping Info:

Ship weight (kg) 1.125

Product Variants

ProductModelAutoclavablePkg. Qty.Price
KIMBLE CHASE 73802-13415 Phenolic Screw On Narrow-Mouth Cap, Black, 500 Pk | CE9TNM 9PX55 73802-13415Yes500€229.60
KIMBLE CHASE 73802-15415 Phenolic Screw On Narrow-Mouth Cap, Black, 500 Pk | CE9TNN 9UDE8 73802-15415Yes500€250.97
KIMBLE CHASE 45066C-38 Phenolic Screw On Narrow-Mouth Cap, Black, 50 Pk | CE9TNP 52NF78 45066C-38Yes50€747.06
KIMBLE CHASE 45066C-13 Phenolic Screw On Narrow-Mouth Cap, Black, 300 Pk | CE9TNT 52NJ53 45066C-13Yes300€600.30
KIMBLE CHASE 45066C-18 Phenolic Screw On Narrow-Mouth Cap, Black, 225 Pk | CE9TNW 52NL33 45066C-18Yes225€578.02
KIMBLE CHASE 45066C-24 Phenolic Screw On Narrow-Mouth Cap, Black, 150 Pk | CE9TNZ 52NK07 45066C-24Yes150€641.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 45066C-15 Screw Thread Cap, 15 To 415mm Screw Closure Size, Phenolic, Rubber, Solid, 300Pk
€818.83 /unit