Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 447000-2440 Condenser, Liebig, 542 mm Overall Lg, 400 mm Jacket Length | CR6QJD

KIMBLE CHASE 447000-2440 Condenser, Liebig, 542 mm Overall Lg, 400 mm Jacket Length

Item: CR6QJD Model: 447000-2440Cross Ref: 52NH72
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser
ColorClear
Ground Mouth Size24/40
Ground Stopper Size24/40
Jacket Length400 mm
Material Of ConstructionBorosilicate Glass
Overall Length542 mm
Standards And ApprovalsUSP Type I And ASTM E438, Type I, Class A
TypeLiebig
Condenser TypeLiebig
Ground Mouth Joint Size24/40
Ground Stopper Joint Size24/40
MaterialBorosilicate Glass
StandardsASTM E438, TYPE I, CLASS A, USP TYPE I

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJacket LengthTypeGround Mouth SizeGround Stopper SizeColorMaterial Of ConstructionPrice
KIMBLE CHASE 447000-2420 Condenser, Liebig, 342 mm Overall Lg, 200 mm Jacket Length | CR6QJA 447000-2420342 mm200 mmLiebig24/4024/40ClearBorosilicate Glass€240.89
KIMBLE CHASE 447000-2430 Condenser, Liebig, 442 mm Overall Lg, 300 mm Jacket Length | CR6QJB 447000-2430442 mm300 mmLiebig24/4024/40ClearBorosilicate Glass€251.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 447000-2440 Condenser, Liebig, 542 mm Overall Lg, 400 mm Jacket Length