Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 28400-603 Buchner Filtration Funnel, 10mm Stem O.D., 75mm Stem Length | CH9TRM

KIMBLE CHASE 28400-603 Buchner Filtration Funnel, 10mm Stem O.D., 75mm Stem Length

Item: CH9TRM Model: 28400-603Cross Ref: 6EHA0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFunnel
Astm SpecificationASTM E438
AutoclavableNo
Basic MaterialGlass
Body MaterialGlass
Capacity - Ml60 ml
Capacity - Oz2.03 fl. oz.
Funnel MaterialBorosilicate Glass
Funnel Maximum Outside Diameter - Metric40 mm
Laboratory Funnel TypeBuchner
Overall Height50 mm
Product TypeSeparatory Funnel
Stem Length75 mm
Stem Outside Diameter10 mm
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.1498

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 28400-30002 Buchner Filtration Funnel, 26mm Stem O.D., 110mm Stem Length | CH9TRJ 28400-3000228400-300021€1,040.80
KIMBLE CHASE 28400-1502 Buchner Filtration Funnel, 15mm Stem O.D., 75mm Stem Length, 4Pk | CH9TRK 28400-150228400-15024€731.85
KIMBLE CHASE 28400-20001 Buchner Filtration Funnel, 26mm Stem O.D., 110mm Stem Length | CH9TRL 28400-2000128400-200011€785.74
KIMBLE CHASE 28400-23 Buchner Filtration Funnel, 7mm Stem O.D., 30mm Stem Length | CH9TRN 28400-2328400-231€122.96
KIMBLE CHASE 28400-21 Buchner Filtration Funnel, 7mm Stem O.D., 30mm Stem Length, 9Pk | CH9TRP 28400-2128400-219€887.52
KIMBLE CHASE 28400-6003 Buchner Filtration Funnel, 20mm Stem O.D., 100mm Stem Length | CH9TRQ 28400-600328400-60031€387.18
KIMBLE CHASE 28400-3501 Buchner Filtration Funnel, 20mm Stem O.D., 75mm Stem Length, 3Pk | CH9TRR 28400-350128400-35013€781.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 28400-603 Buchner Filtration Funnel, 10mm Stem O.D., 75mm Stem Length
€147.41 /unit